Wireway End Cap, Type 1, Steel, Gray, 10" x 10", NO Knockout

Item #: 616268

Cat #: 1010GE-NK

UPC: 784572100497

Sign In or Register to view pricing and more.
Documents & Guides
Wireway End Cap, Type 1, 10 In x 10 In, Steel, Gray, NO Knockout

Overview

Wireway End Cap, Type 1, 10 In x 10 In, Steel, Gray, NO Knockout
Also known as: 784572100497, 1010GE-NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
IP/NEMA Rating: NEMA 1
Width: 10 in
Height: 10 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)