RIGID/EMT SET SCREW COUPLING 3 IN STEEL USA
Item #:
616254
Cat #:
2152US
UPC:
050169570234
Sign In or Register to view pricing and more.
Documents & Guides
Set Screw Couplings Steel, 3 In. Trade Size
Overview
Set Screw Couplings Steel, 3 In. Trade Size
To couple two ends of EMT conduit, use RACO® set-screw couplings in dry locations. Provides concrete-tight connections when taped. Suitable for applications above 600 volts.
Also known as: 050169570234, 2152US
Specifications
Size: | 3 in |
Material: | Steel |
Size: | 3 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)