Wireway, Type 1, Hinge Cover, 6" x 6" x 48", Steel, Gray, No Knockouts

Item #: 616245

Cat #: HS664NK

UPC: 786725610259

Sign In or Register to view pricing and more.
Documents & Guides
Wireway, Type 1, Hinge Cover, 6" x 6" x 48", Steel, Gray, No Knockouts

Overview

Wireway, Type 1, Hinge Cover, 6" x 6" x 48", Steel, Gray, No Knockouts
Designed to protect electrical wiring in applications where dirt, dust, oil and water are not serious problems. All sections are open on one side so wires and cable can be laid in along an entire wireway run. A complete selection of sections and fittings is offered in five sizes.
Also known as: 786725610259, HS664NK

Specifications

IP/NEMA Rating: NEMA 1
Color: Gray
Height: 6 in
Material: Steel
Width: 6 in
Length: 48 in
Standards: California Proposition 65
Number of Knockouts: 0
Knockouts: No
IP/NEMA Rating: NEMA 1
Height: 6 in
Width: 6 in
Standards: California Proposition 65
Knockouts: No
Color: Gray
Material: Steel
Length: 48 in
Number of Knockouts: 0

Customer Reviews

No reviews for this product
(0)