Wiring Trough, Type 3R, Screw Cover, 4" x 4" x 36", Gray, No KOs

Item #: 616219

Cat #: 4436-GSC3R-NK

UPC: 784572106499

Sign In or Register to view pricing and more.
Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch Width, 4 Inch Depth, 3 Foot Length, NO KNOCKOUTS

Overview

Wiring Trough, Type 3R, Rainproof, Screw Cover, 16 Gauge Steel, Painted ANSI 61 Gray Acrylic Electrocoat Finish, Size: 4 Inch Width, 4 Inch Depth, 3 Foot Length, NO KNOCKOUTS
Also known as: 784572106499, 4436-GSC3R-NK

Specifications

Color: Gray
Width: 4 in
Height: 4 in
Length: 36 in
Material: Steel
IP/NEMA Rating: NEMA 3R
Color: Gray
Height: 4 in
Material: Steel
Width: 4 in
Length: 36 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)