18/4 AWG, CMR/CL3R, Non-Plenum, Unshielded, Multi-Conductor Cable

Item #: 616107

Cat #: 511144609

UPC: 029892292706

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Electronic Wire, 18 AWG, 4-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.166", Color: Gray, Pull-Pack Length: 1000 ft.

Overview

Electronic Wire, 18 AWG, 4-Conductor, CMR/CL3R, Riser, Non-Plenum, Unshielded, Stranded Bare Copper Conductor, 300V, Sunlight Resistant, Jacket Diameter: 0.166", Color: Gray, Pull-Pack Length: 1000 ft.
Also known as: 029892292706, 511144609

Specifications

Gauge: 18
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Conductors: 4
Shielding: Unshielded
Gauge: 18
Length: 1000 ft
Color: Gray
Conductors: 4
Volts AC: 300
Material: Copper
Jacket: Riser
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)