Charging Module, 240W, 22.5 - 30VDC, with UPS

Item #: 61609

Cat #: 1606-XLS240-UPS

UPC: 662074579969

Documents & Guides
Charging Module, Performance, 240 Watt, 22.5 - 30 Volt DC, Input/Output, Used along with Battery and Power Supply
Sign In or Register to view pricing and more.

No associated products found.

Overview

Charging Module, Performance, 240 Watt, 22.5 - 30 Volt DC, Input/Output, Used along with Battery and Power Supply
Leading the industry in performance and reliability, the Allen-Bradley® Bulletin 1606-XLS, -XLE and -XLP power supplies from Rockwell Automation® meet most worldwide single- and three-phase application requirements. Featuring top of the line efficiency, Bulletin 1606 power supplies help reduce costs and energy consumption. Plus, these compact power supplies are designed and manufactured to accept wide ranges of both AC and DC input voltages and are tested to meet global safety standards.
Also known as: 662074579969, 1606-XLS240-UPS

Specifications

Wattage: 240
Amps: 10
Mounting: DIN Rail
Volts DC Range: 22.500 - 30
Wattage: 240
Mounting: DIN Rail
Amps: 10
Volts DC Range: 22.500 - 30

Customer Reviews

No reviews for this product
(0)