4" Octagon Box, 2-1/8" Deep, TS Bracket, Knockouts, Drawn, Steel
Item #: 616072
Cat #: 167TS
UPC: 050169501672
Sign In or Register to view pricing and more.
4 Inch Octagon Box, 2-1/8 Inch Deep, TS Bracket For Metal or Wood Studs Set Back 1/2 Inch, Side Knockouts: (1) 1/2 Inch and (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, Drawn, Steel
Overview
4 Inch Octagon Box, 2-1/8 Inch Deep, TS Bracket For Metal or Wood Studs Set Back 1/2 Inch, Side Knockouts: (1) 1/2 Inch and (2) 3/4 Inch, Bottom Knockouts: (3) 1/2 Inch and (2) 3/4 Inch, Drawn, Steel
RACO Octagon Boxes are used in the installation of ceiling or wall lighting fixtures
Also known as: 050169501672, 167TS
Specifications
Knockout Diameter: | 1/2 in, 3/4 in |
Mounting: | Bracket, Screw On, Nail On |
Material: | Steel |
Depth: | 2 1/8 in |
Cubic Inches: | 21.500 in³ |
Knockout Diameter: | 1/2 in, 3/4 in |
Material: | Steel |
Cubic Inches: | 21.500 in³ |
Mounting: | Bracket, Screw On, Nail On |
Depth: | 2 1/8 in |
Customer Reviews
No reviews for this product
(0)