Flexible Steel Conduit, 1-1/2", Standard Wall, 25' Coil
Item #: 616039
Cat #: STL150SW25CL
UPC: 980050021265
Sign In or Register to view pricing and more.
Documents & Guides
Flexible Steel Conduit, 1-1/2", Standard Wall, 25' Coil
Overview
Flexible Steel Conduit, 1-1/2", Standard Wall, 25' Coil
Also known as: 980050021265, STL150SW25CL
Specifications
Diameter: | 1 1/2 in |
Length: | 25 ft |
Material: | Steel |
Package Type: | Coil |
Type: | Standard Wall |
Diameter: | 1 1/2 in |
Material: | Steel |
Type: | Standard Wall |
Length: | 25 ft |
Package Type: | Coil |
Customer Reviews
No reviews for this product
(0)