Switch/Outlet Box, 1-Gang, 2-5/8" Deep, Nail-On, Non-Metallic

Item #: 616037

Cat #: 7232RAC

UPC: 050169972328

Sign In or Register to view pricing and more.
Documents & Guides
1-Gang, Nail-On, NM Cable Clamps, Switch/Outlet Box, Non-Metallic, Depth: 2-5/8", Cubic Inches: 32".

Overview

1-Gang, Nail-On, NM Cable Clamps, Switch/Outlet Box, Non-Metallic, Depth: 2-5/8", Cubic Inches: 32".
4 in. Square Nonmetallic Cable Box, 2-5/8 in. Deep RACO® Nonmetallic cable boxes provide the installer with a cost alternative that is lightweight and easy to install Self-clamping wire entry clamps RACO® BOX-LOC® for metal studs can be installed to either 7220RAC or 7232RAC. With just a push, it simply snaps into the grooves on the side of the box. The 978 far-side support can be added to secure installation
Also known as: 050169972328, 7232RAC

Specifications

Color: Gray
Depth: 2 5/8 in
Gangs: 1
Material: PVC
Mounting: Nail On
Cubic Inches: 32 in³
Color: Gray
Gangs: 1
Mounting: Nail On
Depth: 2 5/8 in
Material: PVC
Cubic Inches: 32 in³

Customer Reviews

No reviews for this product
(0)