
4-11/16" Square Box, Welded, Metallic, 2-1/2" Deep
Item #: 616027
Cat #: 5SLB-2MKO
UPC: 835243014428
Documents & Guides
4-11/16 Inch Square Box, Welded Metallic, Depth: 2-1/2 Inch, Side Knockouts: (4) 3/4 Inch & 1 Inch MKO, (4) 1 Inch & 1-1/4 Inch MKO, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 49.4
Sign In or Register to view pricing and more.
Overview
4-11/16 Inch Square Box, Welded Metallic, Depth: 2-1/2 Inch, Side Knockouts: (4) 3/4 Inch & 1 Inch MKO, (4) 1 Inch & 1-1/4 Inch MKO, Bottom Knockouts: (2) 1/2 Inch, (2) 3/4 Inch, Cubic Inches: 49.4
Also known as: 835243014428, 5SLB-2MKO
Specifications
Knockout Diameter: | 1/2 in, 3/4 in, 1 1/4 in, 1 in |
Mounting: | Screw On, Nail On |
Depth: | 2 1/2 in |
Cubic Inches: | 49.400 in³ |
Knockout Diameter: | 1/2 in, 3/4 in, 1 1/4 in, 1 in |
Depth: | 2 1/2 in |
Mounting: | Screw On, Nail On |
Cubic Inches: | 49.400 in³ |
Customer Reviews
No reviews for this product
(0)