Flexible Steel Conduit, 4", Standard Wall, 25' Coil

Item #: 616022

Cat #: STL400SW25CL

UPC: 980050021319

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Flexible Steel Conduit, 4", Standard Wall, 25' Coil

Overview

Flexible Steel Conduit, 4", Standard Wall, 25' Coil
Also known as: 980050021319, STL400SW25CL

Specifications

Length: 25 ft
Material: Steel
Diameter: 4 in
Package Type: Coil
Type: Standard Wall
Length: 25 ft
Diameter: 4 in
Type: Standard Wall
Material: Steel
Package Type: Coil

Customer Reviews

No reviews for this product
(0)