This product may not be available in all locations.
Busway Plug, 400A, 3PH, 4-Wire, Spectra Series, Fusible
Item #: 616009
Cat #: SB465RGR
UPC: 783175005093
Sign In or Register to view pricing and more.
Documents & Guides
Busway Plug, 400 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Overview
Busway Plug, 400 Amp, Fusible, 4-Wire, 3-Phase, Spectra Series, 480 or 600 Volt AC
Also known as: 783175005093, SB465RGR
Specifications
Phase: | 3 |
Type: | Fused, Bus Plug |
Amps: | 400 |
Class: | R, H |
Family / Style: | Spectra |
Volts AC Range: | 480 - 600 |
Phase: | 3 |
Amps: | 400 |
Family / Style: | Spectra |
Type: | Fused, Bus Plug |
Class: | R, H |
Volts AC Range: | 480 - 600 |
Customer Reviews
No reviews for this product
(0)