Contactor, IEC, 9A, 3P, 24VAC Coil, 1NC

Item #: 61599

Cat #: 100-C09KJ01

UPC: 662072609569

Sign In or Register to view pricing and more.
Contactor, IEC, 9 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed, Auxiliary Contact

Overview

Contactor, IEC, 9 Amp, 3-Pole, 24 Volt AC Coil, 1 Normally Closed, Auxiliary Contact
The Bulletin 100-C/104-C IEC contactor family, along with a wide range of common accessories and Bulletin 193 solid-state overload relays, provides the most compact and flexible starter component system available.
Also known as: 662072609569, 100-C09KJ01

Specifications

Poles: 3
Type: Contactor, IEC
Volts AC Control: 24
Amps: 9
Family / Style: 100-C
Poles: 3
Volts AC Control: 24
Family / Style: 100-C
Type: Contactor, IEC
Amps: 9

Customer Reviews

No reviews for this product
(0)