This product has been discontinued.
2/0 MCM to 14 AWG, 3-Pole, Connector Block
Item #: 615976
Cat #: LD0401-3
UPC: 079458014716
Sign In or Register to view pricing and more.
Documents & Guides
2/0 MCM to 14 AWG, 3-Pole, Connector BlockConnector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 14 AWG - 2/0 MCM, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Overview
2/0 MCM to 14 AWG, 3-Pole, Connector BlockConnector Block, Single Primary/Multiple Secondary, 3-Pole, Line Side: (1) 14 AWG - 2/0 MCM, Load Side: (6) 14 AWG - 4 AWG, 600V, 175 Amps per Pole, Surface Mount.
Also known as: 079458014716, LD0401-3
Specifications
Mounting: | Surface |
Color: | Black |
Amps: | 175 |
Mounting: | Surface |
Amps: | 175 |
Color: | Black |
Customer Reviews
No reviews for this product
(0)