FH 1 Pole Class R Fuse Block

Item #: 615971

Cat #: LFR60030-1CID

UPC: 079458181586

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, Fuse Holder 1 Pole Class R Fuse Block

Overview

30A, 600V, Fuse Holder 1 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458181586, LFR60030-1CID

Specifications

Type: Fuse Block
Mounting: Box Lug
Poles: 1
Amps: 30
Class: R
Volts AC: 600
Standards: California Proposition 65
Type: Fuse Block
Poles: 1
Class: R
Standards: California Proposition 65
Mounting: Box Lug
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)