FH 2 Pole Class R Fuse Block

Item #: 615964

Cat #: LFR600302SID

UPC: 079458181531

Sign In or Register to view pricing and more.
Documents & Guides
30A, 600V, Fuse Holder 2 Pole Class R Fuse Block

Overview

30A, 600V, Fuse Holder 2 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted. Features & Benefits: Indication offered on most 250V and 600V versions; DIN Rail releasable for all non-knife blade style fuses; Only one hand is required to release from DIN Rail (lock open lock closed); Universal mounting holes make for easy replacement; Clip designs maximize electrical contact and minimize heat rise; Reinforcing clips are standard on all Class R fuse blocks.
Also known as: 079458181531, LFR600302SID

Specifications

Mounting: Panel
Poles: 2
Type: Fuse Block
Amps: 30
Class: R
Volts AC: 600
Standards: California Proposition 65
Mounting: Panel
Type: Fuse Block
Class: R
Standards: California Proposition 65
Poles: 2
Amps: 30
Volts AC: 600

Customer Reviews

No reviews for this product
(0)