2' x 2' LED Troffer, 34.9W, 120/277V, 4000K

Item #: 615963
Cat #: 22EN-LD1-34-UNV-L840-CD1-U
UPC: 080083690954
Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer: 0-10V Dimming, Watt: 34.9, Volt: 120-277, Dimnesions: 2'x2', Life: 60,000 Hours, Lumens: 3466, CRI: 85, Color Temperature: 4000K. Acrylic Lens.

Overview

LED Troffer: 0-10V Dimming, Watt: 34.9, Volt: 120-277, Dimnesions: 2'x2', Life: 60,000 Hours, Lumens: 3466, CRI: 85, Color Temperature: 4000K. Acrylic Lens.
Also known as: 080083690954, 22EN-LD1-34-UNV-L840-CD1-U

Specifications

Mounting: Recessed
Color Temperature: 4000 (Cool White)
Length: 2 ft
Wattage: 34.900
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Mounting: Recessed
Length: 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White)
Wattage: 34.900
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)