FH 3 Pole Class R Fuse Block

Item #: 615954

Cat #: LFR25060-3CID

UPC: 079458181678

Sign In or Register to view pricing and more.
Documents & Guides
60A, 250V, Fuse Holder 3 Pole Class R Fuse Block

Overview

60A, 250V, Fuse Holder 3 Pole Class R Fuse Block
The new Littelfuse Class H and R blocks offer many advantages over previous generations that are noted in the features and benefits section. Class H and Class R fuse blocks are dimensionally the same, but Class R blocks incorporate a rejection feature, which only allows Class R fuses to be inserted.
Also known as: 079458181678, LFR25060-3CID

Specifications

Poles: 3
Mounting: Surface
Material: Thermoplastic
Class: R
Volts AC: 250
Amps: 60
Standards: California Proposition 65
Allowable Gauge Range: 4 - 2
Poles: 3
Material: Thermoplastic
Volts AC: 250
Standards: California Proposition 65
Mounting: Surface
Class: R
Amps: 60
Allowable Gauge Range: 4 - 2

Customer Reviews

No reviews for this product
(0)