Power Supply, 100W, 24 - 28VDC, 2 Phase

Item #: 61595

Cat #: 1606-XLP100E-2

UPC: 662074644018

Documents & Guides
Power Supply, Compact, 100 Watts, 24 - 28 Volt DC, 2 Phase, 480 Volt AC Wide Range Input
Sign In or Register to view pricing and more.

Overview

Power Supply, Compact, 100 Watts, 24 - 28 Volt DC, 2 Phase, 480 Volt AC Wide Range Input
Reduce energy consumption—and costs. Allen-Bradley® Bulletin 1606 power supplies are compact and designed to accept a wide range of AC and DC voltages. And they meet most worldwide single- and three-phase requirements and all global safety standards. The 1606-XLP line is ideal for cost-effective space savings. Catalog item 1606-XLP100E-2 from Rockwell Automation® is a 100 W, 24 V DC, two-phase module power supply. It is in the compact family.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074644018, 1606-XLP100E-2

Specifications

Phase: 2
Volts AC: 480
Wattage: 100
Mounting: DIN Rail
Amps: 4.200
Volts DC: 24/28
Phase: 2
Wattage: 100
Amps: 4.200
Volts AC: 480
Mounting: DIN Rail
Volts DC: 24/28

Customer Reviews

No reviews for this product
(0)