Class R Fuse Reducer

Item #: 615933

Cat #: LRU-226R

UPC: 079458010688

Sign In or Register to view pricing and more.
Documents & Guides
Fuse Reducer 250 Volt Class/Series: R Fuse Clip Size: 200 Amp Fuse Case Size: 60 Amp

Overview

Fuse Reducer 250 Volt Class/Series: R Fuse Clip Size: 200 Amp Fuse Case Size: 60 Amp
For use with Littelfuse FLNR_ID/FLSR_ID, IDSR, LLNRK/LLSRK and KLNR/KLSR series fuses.
Also known as: 079458010688, LRU-226R

Specifications

Family / Style: FLNR
Material: Copper
Class: R
Volts AC: 250
Amps Range: 60 - 200
Family / Style: FLNR
Class: R
Amps Range: 60 - 200
Material: Copper
Volts AC: 250

Customer Reviews

No reviews for this product
(0)