Cable Tie Black 11" 40lb 100

Item #: 615909

Cat #: 11400

UPC: 662381051394

Sign In or Register to view pricing and more.
Documents & Guides
Cable Tie Black 11" 40lb 100, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.

Overview

Cable Tie Black 11" 40lb 100, UV/Weather Resistant Cable Ties (zip ties, tie wraps, wire ties) are designed for the bundling of cables and wires and are suitable for outdoor use.
Also known as: 662381051394, 11400

Specifications

Color: Black
Length: 11 in
Weight Capacity: 40 lbs
Material: Nylon
Color: Black
Weight Capacity: 40 lbs
Length: 11 in
Material: Nylon

Customer Reviews

No reviews for this product
(0)