This product has been discontinued.
Mounting Bracket, Croc-Lok, Stud Spacing 11 to 16", Metallic
Item #: 615885
Cat #: BB224TCL
UPC: 782051512939
Sign In or Register to view pricing and more.
Documents & Guides
Mounting Bracket, Croc-Lok, Stud Spacing 11 to 16", MetallicMounting Bracket, Croc-Lok, Stud Spacing, Metallic, 11 to 16 Inch, Secures to Cooper B-Line BB2-16T and BB2-24T Telescoping Brackets Only, For a standard 2-1/8 Inch Deep Box, Stud Depth Must Be 3-1/2 Inch or Greater, For Shallow 1-1/2 Inch Deep Box, Stud Depth Must Be 2-1/2 Inch or Greater
Overview
Mounting Bracket, Croc-Lok, Stud Spacing 11 to 16", MetallicMounting Bracket, Croc-Lok, Stud Spacing, Metallic, 11 to 16 Inch, Secures to Cooper B-Line BB2-16T and BB2-24T Telescoping Brackets Only, For a standard 2-1/8 Inch Deep Box, Stud Depth Must Be 3-1/2 Inch or Greater, For Shallow 1-1/2 Inch Deep Box, Stud Depth Must Be 2-1/2 Inch or Greater
Also known as: 782051512939, BB224TCL
Specifications
Length: | 11 in, 16 in |
Material: | Steel |
Length: | 11 in, 16 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)