4" PVC 22-1/2° Elbow, 150" Radius, Schedule 40, Gray
Item #: 615882
Cat #: 4002212150ELB
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Inch PVC 22-1/2 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40
Overview
4 Inch PVC 22-1/2 Degree Sweep Elbow, 150 Inch Radius, Gray, Schedule 40
Also known as: 4002212150ELB
Specifications
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Diameter: | 4 in |
Angle: | 22 1/2° |
Sweep Radius: | 150 in |
Type: | Schedule 40 |
Material: | PVC |
Angle: | 22 1/2° |
Color: | Gray |
Diameter: | 4 in |
Sweep Radius: | 150 in |
Customer Reviews
No reviews for this product
(0)