Sign In or Register to view pricing and more.
Documents & Guides
Wallplate, 3.281IN Box Mounting, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Overview
Wallplate, 3.281IN Box Mounting, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Blank, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Also known as: 095327511520, 51152
Specifications
Customer Reviews
No reviews for this product
(0)