
Shallow Strut, 1 5/8" x 13/16" x 14 Ga. Strut, w/ 13/32" x 3" Slots
Item #: 615786
Cat #: PS-500-S-20-PG
UPC: 702316512702
Documents & Guides
Shallow Strut, 1 5/8" x 13/16" x 14 Ga. Strut,w/ 13/32" x 3" Slots On 4" Centers
Sign In or Register to view pricing and more.
Overview
Shallow Strut, 1 5/8" x 13/16" x 14 Ga. Strut,w/ 13/32" x 3" Slots On 4" Centers
A shallow solid strut is a type of structural component, often made of steel or aluminum, used in building construction and electrical systems to provide light to moderate structural support.
Also known as: 702316512702, PS-500-S-20-PG
Specifications
Length: | 20 ft |
Height: | 13/16 in |
Width: | 1-5/8 in |
Material: | Aluminum |
Length: | 20 ft |
Width: | 1-5/8 in |
Height: | 13/16 in |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)