![Deep Strut - Back To Back, Steel, Green, 1-5/8" x 3-1/4" x 20' Deep Strut - Back To Back, Steel, Green, 1-5/8" x 3-1/4" x 20'](https://rexel-cdn.com/products/image.jpg?i=575F87A7-9B28-493C-845B-92EA39A11E83&f=420)
Deep Strut - Back To Back, Steel, Green, 1-5/8" x 3-1/4" x 20'
Item #: 615778
Cat #: P1001-20GR
UPC: 786364100104
Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - Back To Back, Steel, Green, 1-5/8" x 3-1/4" x 20'
Overview
Deep Strut - Back To Back, Steel, Green, 1-5/8" x 3-1/4" x 20'
Also known as: 786364100104, P1001-20GR
Specifications
Length: | 20 ft |
Material: | Steel |
Width: | 1-5/8 in |
Height: | 3 1/4 in |
Finish: | Green Painted |
Length: | 20 ft |
Width: | 1-5/8 in |
Finish: | Green Painted |
Material: | Steel |
Height: | 3 1/4 in |
Customer Reviews
No reviews for this product
(0)