Deep Strut - Long Slots, Steel, Pre-Galvanized, 1-5/8" x 1-5/8" x 10'

Item #: 615777

Cat #: P1000SL-10PG

UPC: 786364013763

Sign In or Register to view pricing and more.
Documents & Guides
Deep Strut - 9/16" x 1-1/8" Long Slots - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge

Overview

Deep Strut - 9/16" x 1-1/8" Long Slots - 2" Centers, Steel, Pre-Galvanized, Size: 1-5/8" Wide, 1-5/8" High, 10' Long, 14 Gauge
Also known as: 786364013763, P1000SL-10PG

Specifications

Height: 1 5/8 in
Material: Steel
Length: 10 ft
Width: 1-5/8 in
Finish: Pre-Galvanized
Height: 1 5/8 in
Length: 10 ft
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in

Customer Reviews

No reviews for this product
(0)