SS B1400S-10PG SLTD SHALLOW STRUT 14GA 1-5/8
Item #: 615758
Cat #: B1400S-10PG
UPC: 616013111888
Sign In or Register to view pricing and more.
Documents & Guides
Shallow Strut, 14 Gauge, Pre-Galvanized Steel, 1-5/8" x 13/16", Length: 10 Ft
Overview
Shallow Strut, 14 Gauge, Pre-Galvanized Steel, 1-5/8" x 13/16", Length: 10 Ft
Also known as: 616013111888, B1400S-10PG
Specifications
Height: | 13/16 in |
Material: | Steel |
Length: | 10 ft |
Width: | 1-5/8 in |
Finish: | Pre-Galvanized |
Height: | 13/16 in |
Length: | 10 ft |
Finish: | Pre-Galvanized |
Material: | Steel |
Width: | 1-5/8 in |
Customer Reviews
No reviews for this product
(0)