Sign In or Register to view pricing and more.
Documents & Guides
Threaded Rod, 5/8" Diameter, Continuous Thread: 5/8-20, Material: Electro-Galvanized Steel, Length: 10 feet.
Overview
Threaded Rod, 5/8" Diameter, Continuous Thread: 5/8-20, Material: Electro-Galvanized Steel, Length: 10 feet.
Threaded Rod is used to connect and secure objects and structures made of metal, concrete, and wood. Typical applications include suspending fixtures, strut, or conduit from ceilings, and where bolts are too short. It is manufactured from low carbon, zinc plated steel and is covered under the ASTM A307A-2014 standard.
Also known as: 702316529052, PS146-5/8X10-EG
Specifications
Diameter: | 5/8 in |
Material: | Steel |
Length: | 10 ft |
Finish: | Electro-Galvanized |
Diameter: | 5/8 in |
Length: | 10 ft |
Material: | Steel |
Finish: | Electro-Galvanized |
Customer Reviews
No reviews for this product
(0)