UNS P1546-GR 45° ANGULAR

Item #: 615689

Cat #: P1546-GR

UPC: 786364154602

Sign In or Register to view pricing and more.
Documents & Guides
Open Angle Connector, 2 Holes, Hole Diameter: 9/16 in, 45 Degree, Material: Steel, Finish: Perma Green.

Overview

Open Angle Connector, 2 Holes, Hole Diameter: 9/16 in, 45 Degree, Material: Steel, Finish: Perma Green.
Also known as: 786364154602, P1546-GR

Specifications

Color: Green
Material: Steel
Mounting: 2-Hole
Color: Green
Mounting: 2-Hole
Material: Steel

Customer Reviews

No reviews for this product
(0)