Proximity Sensor, Inductive, 12mm, 10-30VDC, 2 Wire

Item #: 61568

Cat #: 872C-D4CE12-D4

UPC: 662072709313

Sign In or Register to view pricing and more.
Documents & Guides
Proximity Sensor, Inductive, WorldProx, 2-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Closed Output, Micro QD Connection

Overview

Proximity Sensor, Inductive, WorldProx, 2-Wire DC, 12 mm Tubular, 10 -30 Volt DC, 4 mm Sensing Distance, Non-Shielded, Normally Closed Output, Micro QD Connection
Also known as: 662072709313, 872C-D4CE12-D4

Specifications

Type: WorldProx, Inductive, Proximity Sensor
Amps: 0.200
Range: 4 mm
Material: Brass
Diameter: 8 mm
Volts DC Range: 10 - 30
Type: WorldProx, Inductive, Proximity Sensor
Range: 4 mm
Diameter: 8 mm
Amps: 0.200
Material: Brass
Volts DC Range: 10 - 30

Customer Reviews

No reviews for this product
(0)