SOWA Portable Cord, 14/3, Black, 250', Rated 90°C, 600V

Item #: 61561

Cat #: SOWASO143BLK250RL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Portable Cord, SOWA/SO, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Rated 90°C, Indoor Usage Only

Overview

Portable Cord, SOWA/SO, 14/3 AWG, Rubber Cord, Black, 250 Foot Reel, Extra Hard Usage (600V), Thermoset Rubber, Oil-Resistant Jacket, Rated 90°C, Indoor Usage Only
SO cord is a cable with multiple conductors manufactured for the purpose of electrical power connections requiring flexibility. So cord is a multi-conductor power cable that can be operated both inside and outside environments. Common applications include wiring for industrial machinery, enormous appliances, heavy-duty tools, motors, and temporary electrical power and lighting for construction sites
Also known as: SOWASO143BLK250RL

Specifications

Jacket: Rubber
Length: 250 ft
Conductors: 3
Material: Copper
Color: Black
Volts AC: 600
Gauge: 14
Jacket: Rubber
Conductors: 3
Color: Black
Gauge: 14
Length: 250 ft
Material: Copper
Volts AC: 600

Customer Reviews

No reviews for this product
(0)