Wallplate 2G Toggle Nylon Std LA

Item #: 615553

Cat #: 5139LA

UPC: 032664583025

Sign In or Register to view pricing and more.
Documents & Guides
Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Nylon, Two- gang, Standard

Overview

Eaton Toggle wallplate, Lt. Almond, Toggle Cutout, Nylon, Two- gang, Standard
Eaton's broad offering of wallplates are the final touch for any application and are available in standard size, mid-size and oversize. Upgrade your home with screwless wallplates which provide a clean, seamless look. Choose from a variety of materials, colors, and configurations to match any combination of device and decor. Weather protective covers are available in a wide selection of configurations to maintain the integrity of outdoor devices.
Also known as: 032664583025, 5139LA

Specifications

Type: Toggle Switch, (2) Toggle Switch
Color: Light Almond
Gangs: 2
Material: Nylon
Mounting: Wall
Type: Toggle Switch, (2) Toggle Switch
Gangs: 2
Mounting: Wall
Color: Light Almond
Material: Nylon

Customer Reviews

No reviews for this product
(0)