CONTACTOR CL 4P 32 A(AC1) 24-28 VDC

Item #: 615518

Cat #: CL02D400TD

UPC: 017018121863

Sign In or Register to view pricing and more.
Documents & Guides
The C-2000 Starters & Contactors line offers ordering flexibility individual components can be purchased, as well as assembled forms. Below are detailed instructions for ordering individual componentscontactors, overloads, control relays, and accessories. 00TD SERIES CL-CONTACTOR

Overview

The C-2000 Starters & Contactors line offers ordering flexibility individual components can be purchased, as well as assembled forms. Below are detailed instructions for ordering individual componentscontactors, overloads, control relays, and accessories. 00TD SERIES CL-CONTACTOR
Also known as: 017018121863, CL02D400TD

Specifications

Volts DC Control: 24
Type: Contactor, IEC
Poles: 4
Volts AC: 460
Amps: 17.500
Family / Style: C 2000
Volts DC Control: 24
Poles: 4
Amps: 17.500
Type: Contactor, IEC
Volts AC: 460
Family / Style: C 2000

Customer Reviews

No reviews for this product
(0)