2G RED SW.

Item #: 615503

Cat #: 51072

UPC: 095327510721

Documents & Guides
Wallplate, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Sign In or Register to view pricing and more.

No associated products found.

Overview

Wallplate, Application: Commercial, Standard: UL 883, Size: 4.562 X 4.5IN, Number of Gangs: 2, Cutout: (2) Toggle Switch, Material: Cold Rolled Steel, Thickness: 0.03IN, Color: Semi Gloss Red
Also known as: 095327510721, 51072

Specifications

Type: Wallplate
Gangs: 2
Type: Wallplate
Gangs: 2

Customer Reviews

No reviews for this product
(0)