Patch Cord, CAT5e, 4-Pair, Blue, 3', No Boots, CMR

Item #: 61548

Cat #: CAT5E03FTBBLU

UPC: 769555900981

Documents & Guides
Patch Cord, CAT5e, 4-Pair, Blue, 3', No Boots, Copper, CMR
Sign In or Register to view pricing and more.

No associated products found.

Overview

Patch Cord, CAT5e, 4-Pair, Blue, 3', No Boots, Copper, CMR
Also known as: 769555900981, CAT5E03FTBBLU

Specifications

Gauge: 24 AWG
Color: Blue
Length: 3 ft
Material: Copper
Conductors: 4 Pair
Shielding: Unshielded
Gauge: 24 AWG
Length: 3 ft
Conductors: 4 Pair
Color: Blue
Material: Copper
Shielding: Unshielded

Customer Reviews

No reviews for this product
(0)