Contactor, 250A, 3P, 460VAC, 110/127V AC Coil, Open

Item #: 615470

Cat #: CK75CA311J

UPC: 425095131031

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, 250 Amp, 3-Pole, 460 Volt AC, 110/127 Volt AC Coil, Open

Overview

Contactor, 250 Amp, 3-Pole, 460 Volt AC, 110/127 Volt AC Coil, Open
Also known as: 425095131031, CK75CA311J

Specifications

Poles: 3
Amps: 250
Family / Style: CK
Mounting: Surface
Volts AC: 460
Volts AC Control: 110/127
Poles: 3
Family / Style: CK
Volts AC: 460
Amps: 250
Mounting: Surface
Volts AC Control: 110/127

Customer Reviews

No reviews for this product
(0)