Single-Use Wire Grabber, 300 MCM, w/ 21" Lanyard

Item #: 615468

Cat #: 98162

UPC: 021449981620

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 300 MCM, w/ 21 inch Lanyard

Overview

Single-Use Wire Grabber, 300 MCM, w/ 21 inch Lanyard
Also known as: 021449981620, 98162

Specifications

Length: 21 in
Gauge: 300
Type: Wire Grabber
Length: 21 in
Type: Wire Grabber
Gauge: 300

Customer Reviews

No reviews for this product
(0)