Single-Use Wire Grabber, 300 MCM, w/ 14" Lanyard

Item #: 615466

Cat #: 98161

UPC: 021449981613

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 300 MCM, w/ 14 inch Lanyard

Overview

Single-Use Wire Grabber, 300 MCM, w/ 14 inch Lanyard
Also known as: 021449981613, 98161

Specifications

Gauge: 300
Type: Wire Grabber
Length: 14 in
Gauge: 300
Length: 14 in
Type: Wire Grabber

Customer Reviews

No reviews for this product
(0)