
Single-Use Wire Grabber, 300 MCM, w/ 28" Lanyard
Item #: 615459
Cat #: 98163
UPC: 021449981637
Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 300 MCM, w/ 28 inch Lanyard
Overview
Single-Use Wire Grabber, 300 MCM, w/ 28 inch Lanyard
Also known as: 021449981637, 98163
Specifications
Length: | 28 in |
Gauge: | 300 |
Type: | Wire Grabber |
Length: | 28 in |
Type: | Wire Grabber |
Gauge: | 300 |
Customer Reviews
No reviews for this product
(0)