Single-Use Wire Grabber, 3/0 AWG, w/ 21" Lanyard

Item #: 615458

Cat #: 98150

UPC: 021449981507

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 3/0 AWG, w/ 21 inch Lanyard

Overview

Single-Use Wire Grabber, 3/0 AWG, w/ 21 inch Lanyard
Also known as: 021449981507, 98150

Specifications

Gauge: 3/0
Length: 21 in
Type: Wire Grabber
Gauge: 3/0
Type: Wire Grabber
Length: 21 in

Customer Reviews

No reviews for this product
(0)