![Single-Use Wire Grabber, 2/0 AWG, w/ 14" Lanyard Single-Use Wire Grabber, 2/0 AWG, w/ 14" Lanyard](https://rexel-cdn.com/products/image.jpg?i=08D1107B-CD00-4F03-9540-6B58C1A944EB&f=420)
Single-Use Wire Grabber, 2/0 AWG, w/ 14" Lanyard
Item #: 615453
Cat #: 98145
UPC: 021449981453
Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 2/0 AWG, w/ 14 inch Lanyard
Overview
Single-Use Wire Grabber, 2/0 AWG, w/ 14 inch Lanyard
Also known as: 021449981453, 98145
Specifications
Type: | Wire Grabber |
Gauge: | 2/0 |
Length: | 14 in |
Type: | Wire Grabber |
Length: | 14 in |
Gauge: | 2/0 |
Customer Reviews
No reviews for this product
(0)