Single-Use Wire Grabber, 1/0 AWG, w/ 14" Lanyard

Item #: 615451

Cat #: 98141

UPC: 021449981415

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 1/0 AWG, w/ 14 inch Lanyard

Overview

Single-Use Wire Grabber, 1/0 AWG, w/ 14 inch Lanyard
Also known as: 021449981415, 98141

Specifications

Gauge: 1/0
Type: Wire Grabber
Length: 14 in
Gauge: 1/0
Length: 14 in
Type: Wire Grabber

Customer Reviews

No reviews for this product
(0)