Single-Use Wire Grabber, 2/0 AWG, w/ 35" Lanyard

Item #: 615444

Cat #: 98148

UPC: 021449981484

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 2/0 AWG, w/ 35 inch Lanyard

Overview

Single-Use Wire Grabber, 2/0 AWG, w/ 35 inch Lanyard
Also known as: 021449981484, 98148

Specifications

Type: Wire Grabber
Length: 35 in
Gauge: 2/0
Type: Wire Grabber
Gauge: 2/0
Length: 35 in

Customer Reviews

No reviews for this product
(0)