Single-Use Wire Grabber, 750 MCM, w/ 35" Lanyard

Item #: 615440

Cat #: 98184

UPC: 021449981842

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 750 MCM, w/ 35 inch Lanyard

Overview

Single-Use Wire Grabber, 750 MCM, w/ 35 inch Lanyard
Also known as: 021449981842, 98184

Specifications

Gauge: 750
Type: Wire Grabber
Length: 35 in
Gauge: 750
Length: 35 in
Type: Wire Grabber

Customer Reviews

No reviews for this product
(0)