Single-Use Wire Grabber, 750 MCM, w/ 14" Lanyard

Item #: 615437

Cat #: 98181

UPC: 021449981811

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 750 MCM, w/ 14 inch Lanyard

Overview

Single-Use Wire Grabber, 750 MCM, w/ 14 inch Lanyard
Also known as: 021449981811, 98181

Specifications

Gauge: 750
Type: Wire Grabber
Length: 14 in
Gauge: 750
Length: 14 in
Type: Wire Grabber

Customer Reviews

No reviews for this product
(0)