Single-Use Wire Grabber, 400 MCM, w/ 28" Lanyard

Item #: 615434

Cat #: 98171

UPC: 021449981712

Sign In or Register to view pricing and more.
Documents & Guides
Single-Use Wire Grabber, 400 MCM, w/ 28 inch Lanyard

Overview

Single-Use Wire Grabber, 400 MCM, w/ 28 inch Lanyard
Also known as: 021449981712, 98171

Specifications

Gauge: 400
Length: 28 in
Type: Wire Grabber
Gauge: 400
Type: Wire Grabber
Length: 28 in

Customer Reviews

No reviews for this product
(0)