Relay, 11-Pin, 3PDT, 24VAC Coil, Type K, with Option

Item #: 615408

Cat #: CR420KPM033C

UPC: 783166595893

Sign In or Register to view pricing and more.
Documents & Guides
Relay, 11-Pin, 3-Pole Double Throw, 24 Volt AC Coil, Type K, Push to Test

Overview

Relay, 11-Pin, 3-Pole Double Throw, 24 Volt AC Coil, Type K, Push to Test
Also known as: 783166595893, CR420KPM033C

Specifications

Base: 11-Pin
Poles: 3
Amps: 10
Volts AC Control: 24
Type: Relay, IceCube
Mounting: Socket
Volts AC: 240
Base: 11-Pin
Amps: 10
Type: Relay, IceCube
Volts AC: 240
Poles: 3
Volts AC Control: 24
Mounting: Socket

Customer Reviews

No reviews for this product
(0)