Lith Lhqm-s-w-3-g-n Emergency, Emer

Item #: 615392

Cat #: LHQMSW3GN

UPC: 745974515388

Documents & Guides
Emergency, Emergency General Purpose, General Purpose Combos, Quantum Combos
Sign In or Register to view pricing and more.

No associated products found.

Overview

Emergency, Emergency General Purpose, General Purpose Combos, Quantum Combos
Also known as: 745974515388, LHQMSW3GN

Specifications

Volts DC: 6
Material: Thermoplastic
Wattage: 3.300
Light Technology: LED, Krypton
Color: White/Green
Volts AC Range: 120 - 277
Volts DC: 6
Wattage: 3.300
Color: White/Green
Material: Thermoplastic
Light Technology: LED, Krypton
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)