This product may not be available in all locations.
2
more
Breaker, Molded Case, 200A, 3P, 65kAIC, for EZM, Tenant Circuit
Item #: 61539
Cat #: QGP32200TM
UPC: 785901434061
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 200 Amp, 3-Pole, 240 Volt AC, 65 kAIC, for EZM, Tenant Circuit
Overview
Breaker, Molded Case, 200 Amp, 3-Pole, 240 Volt AC, 65 kAIC, for EZM, Tenant Circuit
Also known as: 785901434061, QGP32200TM
Specifications
Amps: | 200 |
Poles: | 3 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 65 kA |
Amps: | 200 |
Volts AC: | 240 |
Interrupt Rating AC: | 65 kA |
Poles: | 3 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)